Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10, PR

  • Mfr # 26256

  • Zoro # G5477930


product price: $92.59
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Blue
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26256
Zoro #
G5477930
UPC #
81138007048
Country of Origin
China

Dimensions

Size
10
Width
M
Height
15"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Blue
Upper Color
Blue
Item
Tall Rubber Boots
Series
Flite
Upper Material
Aerex 1.5.5(R)
Heel Style
Defined Heel
Features
Cutline at 12 in
Footwear Shank
Yes
Footwear Application
Agriculture, Chemical, Dairy, Food Processing, Petrochemical
Resists
Acids, Caustics, Alcohols, Fats, Oils, Hydrocarbons, Ketones, Solvents, and Other Chemicals
Insulation Type
Self-insulating
Outsole Material
Nitrile Rubber
Metatarsal Guard
No
Shank Material
Hardened Rubber
Footwear Closure Type
Pull On
Style Number
26256
Insulated
Yes
Standards
ASTM F2413-18
Toe Shape
Round
Footwear Sole Pattern
Chevron Plus(R)
Midsole Material
Hardened Rubber
For Outdoor Traction
Yes
Typical Rubber Boot Application
High Chemical Resistant
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Waterproof Type
Seamless Foam Injection
Static Dissipative
No
Removable Insole
Yes
Ninety Degree Heel
Yes
Shoe Style
Knee
Insole Material
EVA
Cold-Insulation Technology
Self-Insulating Air Bubbles
Oil-Resistant Sole Technology
Nitrile Material
Insole Color
Black
Footwear Brand
TINGLEY
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.59, Dairy Tile (Oily/Wet): 0.64, Dairy Tile (Wet): 0.92
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
Max. Operating Temp.
120 Degrees F

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.