
Flite Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus Outsole, Black
Mfr # 27251.12
Zoro # G405656328
product price: $292.99
/eaSold in multiples of 9 for $2,636.91
Free Shipping & Returns
Key Features
Style Number
27251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27251.12
Zoro #
G405656328
UPC #
81138007185
Country of Origin
China
Dimensions
Size
12
Details
Style Number
27251
Description
Flite knee boots are creating a revolution in protective footwear. features: composite safety toe won't transfer cold or set off metal detectors. tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat. slip resistant outsole provides excellent grip. removable, contour eva insole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.