Hi Vis Sweatshirt, Detachable Hood, Zipper Closure, 2 Pockets, Fl Lime, 5XL
- Mfr # S78122C.5X
- Zoro # G204873841
product price:Â
$
99.45
/ea
Sold in multiples of 9 for
$895.05
Key Features
Color
Lime
Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S78122C.5X
- Zoro #
- G204873841
- UPC #
- 81138005273
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Lime
- Material
- 100% Polyester
Description
Tingley hi vis sweatshirt, detachable hood, zipper closure, 2 pockets, fl lime, 5xl ansi/isea 107 type r class 3 compliant sweatshirt for high visibility. Csa z96 class 2 level 2 compliant sweatshirt for high visibility. Detachable 3 panel double plied hood. 100% polyester fluorescent background material color for excellent daytime use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.