Hi-Visibility Rain Bib Overall, Polyester/Polyurethane, 33 in Inseam, 60 in to 62 in Waist, 5XL

  • Mfr # O24129

  • Zoro # G4920273


product price:  $56.15
/ea

Key Features

Color
Orange/Red
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O24129
Zoro #
G4920273
UPC #
081138222984
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Waist Size
60 in to 62 in
Thickness
12 mil
Minimum Waist Size
60 in
Maximum Waist Size
62 in
Size - Body Type
Regular

Details

Item
Hi-Visibility Rain Bib Overall
Color
Orange/Red
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Inseam
33 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
ANSI Class
E
Seam Style
Stitched, Taped
Gender
Unisex
Resists
Mildew, Water
Rainwear Style
Rain Bib Overall
Includes
Crossover, Heavy Duty Suspenders, Quick Release Buckles
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Liner Material
Polyester
Rainwear Primary Material
Polyester, Polyurethane
High-Visibility
Yes
Pass Through Pockets
No
Number of Inside Pockets
0
Includes Suspenders
Yes
Style
Rain Bib Overall
Fly Closure Type
Snap
Breathable Fabric
Yes
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Number of Outside Pockets
0
Series
O24129
Reflective Stripe Border Type
None
Includes Lining
Yes
Lining Material
Polyester
Garment Features
None
ANSI Type
Unrated
Ankle Type
Hook-and-Loop
Secondary Hazard
Rain Protection
Closure Type
Snaps, Storm Flap
Waist Closures
Snaps

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Orange/Red, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products