Zoro Homepage

High Visibility T-Shirt, 3, R, Polyester, Green/Yellow, 4XL

  • Mfr # S75522

  • Zoro # G9175896


product price: $25.15
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S75522
Zoro #
G9175896
UPC #
081138755277
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Length
33 1/2 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
Gender
Unisex
Shirt Style
T-Shirt
Sleeve Type
Long
Tag-less
No
Front Closure Type
None
Pocket Locations
Left Chest
Reflective Tape Type
Glass Bead
Series
S75522
Cuff Style
Elastic
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Fabric Weight
4.18 oz
Type
T-Shirt

Description

High Visibility T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size 4XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 62 in, ANSI Type R, Cuff Style Elastic, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 33 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.