
High Visibility T-Shirt, Class 3, Type R, Polyester, Lime, LG
Mfr # S75622.LG
Zoro # G904873677
product price: $41.15
/eaSold in multiples of 9 for $370.35
Key Features
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S75622.LG
Zoro #
G904873677
UPC #
81138038523
Country of Origin
China
Dimensions
Size
LG
Reflective Stripe Width
2 inch
Details
Item
High Visibility T-Shirt
Material
Polyester
Color
Lime
Standards
ANSI/ISEA 107 Type R Class 3
Number of Outside Pockets
1 Pocket
ANSI Type
Type R
ANSI Class
Class 3
Gender
Unisex
Type
T-Shirt
Reflective Stripe Main Color
Silver
Description
Job sight high visibility t-shirts utilize birds eye polyester high wicking moisture management fabric features: ansi/isea 107 type r class 3 compliant t-shirt for high visibility. fluorescent yellow-green background material for excellent daytime visibility. black front helps conceal dirt. long sleeve. birds eye polyester moisture management fabric wicks perspiration away from the body to help keep you cooler and more comfortable. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 1 pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.