Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icon LTE, Rain Pants, Polyurethane on 75 Denier Ripstop Polyester, Black, 2XL

  • Mfr # P27113.2X

  • Zoro # G604945780


product price: $66.39
/ea
Sold in multiples of 9 for $597.51

Key Features

Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Gender
Unisex
Waist Closure
Drawstring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27113.2X
Zoro #
G604945780
UPC #
81138011250
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Rain Pants
Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Gender
Unisex
Waist Closure
Drawstring
Standards
ASTM E96
Includes
Reflective Striping, Snap Closure At Calf
Fly Closure Type
Elastic, Snap

Description

The icon lte premium, lightweight, waterproof, breathable outerwear polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates. stitched and taped sealed seams for 100% waterproof protection. elastic waist pants with adjustable draw cord. hook & loop take-up straps on ankle cuffs for adjustable fit. zippers at leg cuffs allow for easy on and off. snap fly front pants. dark color helps conceal dirt. side openings on pants with flap closure. product ships on hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.