Shop TINGLEY
See all product information
Create Account
Icon Overall, Fluorescent Lime/Black - Snap Fly Front, Medium
- Mfr # O24122C.MD
- Zoro # G404953886
product price:Â
$
97.95
/ea
Sold in multiples of 9 for $881.55
Key Features
Material
polyurethane on 300 denier polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O24122C.MD
- Zoro #
- G404953886
- UPC #
- 81138004498
- Country of Origin
- China
Dimensions
- Size
- Medium
Details
- Material
- polyurethane on 300 denier polyester
- Color
- Fluorescent Lime/Black
Description
Tingley icon overall, fluorescent lime/black - snap fly front, medium the icon premium ansi and csa compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov