Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Overall, Nylon, Black, L

  • Mfr # O28223C.LG

  • Zoro # G910445011


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O28223C.LG
Zoro #
G910445011
UPC #
0081138058514
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Maximum Waist Size
47 in
Size-Body Type
Regular

Details

Item
Insulated Overall
Material
Nylon
Color
Black
Features
Abrasion Resistant, Heavy-Duty, Longer Wear-Life, Tear Resistant
Standards
ANSI/ISEA 107, CSA Z96 Compliant
Insulated for Cold Conditions
Yes
Fabric Weight
240 g/sq m
ANSI Class
1
Gender
Unisex
Inseam
30 in
Number of Outside Pockets
2
Lining Material
Aluminum Oxide
Reflective Tape Attachment Type
Stitched
Includes Suspenders
Yes
Water-Resistant
Yes
Garment Type
Overalls
Suspender Material
Elastic
Fly Closure Type
Zipper with Hidden Snap
Style
Bib Overall
Reflective Tape Type
Glass Bead
Reflective Stripe Border Color
Silver
Includes Lining
Yes
ANSI Type
O
Reflective Stripe Main Color
Fluorescent Yellow-Green
Front Stripe Pattern
Double Horizontal
Moisture-Wicking
Yes
Reflective Stripe Border Type
Contrasting
Temperature Rating
Down to -50 Degrees F

Description

Cold Gear Type O Overall, L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.