Iron Eagle Jacket With Attached Hood
- Mfr # J22161.XL
- Zoro # G705443628
product price:Â
$
73.25
/ea
Key Features
Material
Polyurethane
Closure Type
Snap
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J22161.XL
- Zoro #
- G705443628
- UPC #
- 81138009059
- Country of Origin
- China
- Color
- Blue
- Material
- Polyurethane
- Closure Type
- Snap
- Gender
- Men
Dimensions
- Size
- XL
Description
The Iron Eagle exterior coated polyurethane on nylon jacket is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.