Shop TINGLEY
See all product information
Create Account
J21107 Eagle Storm Fly Front Hooded Jacket, Yellow, Large
- Mfr # J21107.LG
- Zoro # G905487606
product price:Â
$
76.29
/ea
Sold in multiples of 9 for
$686.61
Key Features
Color
Yellow
Material
Nylon with Interior Polyurethane Coating
Closure Type
Snap
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J21107.LG
- Zoro #
- G905487606
- UPC #
- 81138101739
- Country of Origin
- China
- Color
- Yellow
- Material
- Nylon with Interior Polyurethane Coating
- Closure Type
- Snap
- Gender
- Unisex
Dimensions
- Size
- L
Description
Tingley j21107 eagle storm fly front hooded jacket, yellow, lg eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.