Shop TINGLEY
See all product information
Create Account
J24122 Icon Jacket, Fluorescent Yellow/Green/Black, Large
- Mfr # J24122.LG
- Zoro # G905660757
product price:Â
$
151.99
/ea
Sold in multiples of 9 for
$1,367.91
Free Shipping & Returns
Key Features
Size
Large
Color
Fluorescent Yellow/Green/Black
Number of Pockets
3
Lining Material
Mesh/taffeta
Includes
Roll-a-way adjustable hood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24122.LG
- Zoro #
- G905660757
- UPC #
- 81138241237
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 3
- Lining Material
- Mesh/taffeta
- Includes
- Roll-a-way adjustable hood
- Fabric Weight
- 300 denier polyester
- Water-Resistant
- Yes
Description
Tingley j24122 icon jacket, fluorescent yellow/green/black, lg the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.