Shop TINGLEY
See all product information
Create Account
J24122 Icon Jacket, Fluorescent Yellow/Green/Black, XL
Mfr # J24122.XL
Zoro # G205660808
product price:Â
$
154.99
/ea
Sold in multiples of 9 for $1,394.91
Free Shipping & Returns
Key Features
Material
Polyurethane on 300 denier polyester
Size
XL
Color
Fluorescent Yellow-Green
Number of Pockets
7
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24122.XL
- Zoro #
- G205660808
- UPC #
- 81138241244
- Country of Origin
- China
- Material
- Polyurethane on 300 denier polyester
- Color
- Fluorescent Yellow-Green
- Number of Pockets
- 7
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/Taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
- Gender
- Adult Unisex
Description
Tingley j24122 icon jacket, fluorescent yellow/green/black, xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.