Shop TINGLEY
See all product information
Create Account
J24172 Icon 3.1 Jacket W/ Reflective Tape, Fluorescent Yellow/Green, Large
- Mfr # J24172.LG
- Zoro # G305660845
product price:Â
$
218.99
/ea
Sold in multiples of 9 for
$1,970.91
Free Shipping & Returns
Key Features
Size
Large
Color
Fluorescent Yellow/Green
Number of Pockets
4
Lining Material
Mesh/Taffeta
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24172.LG
- Zoro #
- G305660845
- UPC #
- 81138241732
- Country of Origin
- China
- Color
- Fluorescent Yellow/Green
- Number of Pockets
- 4
- Lining Material
- Mesh/Taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
- Gender
- Unisex
- Fabric Weight
- 300 denier polyester
Dimensions
- Size
- Large
Description
Tingley j24172 icon 3.1 jacket with reflective tape, fluorescent yellow/green, lg the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.