Coated Gloves, Nitrile, Sandy, 3/4, Not Rated Abrasion Level, Black, M 1 PR
- Mfr # 393-M
- Zoro # G5085306
product price:Â
$
3.89
/pr
Key Features
Glove Size
M
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393-M
- Zoro #
- G5085306
- UPC #
- 801462011760
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Thickness
- 13 ga
- Size
- M
- Size- Alpha
- M
Details
- Item
- Coated Gloves
- Color
- Black
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- 3/4
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Sandy
- Standards
- EN420, EN388
- Glove Construction
- Seamless Knit
- Suggested Use Environment
- Dry/Light Oil
- ANSI/ISEA Puncture Level
- 1
- Application
- Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work
- Resists
- Abrasions, Fats, Oils, Grease, Solvents
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Polyester/Stainless Steel
- Cuff Style
- Knit Wrist
- Coating Texture
- Sandy
- Palm Coating Material
- Nitrile
- Glove Lining Material
- Nylon
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, Glove Coating Cover 3/4, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.