Shop TINGLEY
See all product information
Create Account
J24172 Icon 3.1 Jacket W/ Reflective Tape, Fluorescent Yellow/Green, XL
- Mfr # J24172.XL
- Zoro # G605660774
product price:Â
$
219.99
/ea
Sold in multiples of 9 for
$1,979.91
Free Shipping & Returns
Key Features
Material
Polyurethane on 300 denier polyester
Size
XL
Number of Pockets
Multiple (includes hand warmer side pockets, front cargo pockets, and inner breast pocket)
Number of Inside Pockets
1
Lining Material
Mesh/taffeta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24172.XL
- Zoro #
- G605660774
- UPC #
- 81138241749
- Country of Origin
- China
- Material
- Polyurethane on 300 denier polyester
- Number of Pockets
- Multiple (includes hand warmer side pockets, front cargo pockets, and inner breast pocket)
- Number of Inside Pockets
- 1
- Lining Material
- Mesh/taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Gender
- Unisex
- Fabric Weight
- 300 denier polyester
- Water-Resistant
- Yes
Dimensions
- Size
- XL
Description
Tingley j24172 icon 3.1 jacket with reflective tape, fluorescent yellow/green, xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.