J26002 Bomber Hooded Jacket, Fluorescent Yellow/Green/Black, Large
- Mfr # J26002.LG
- Zoro # G605660835
product price:Â
$
106.99
/ea
Sold in multiples of 9 for
$962.91
Free Shipping & Returns
Key Features
Material
300 denier polyester
Color
Fluorescent Yellow/Green/Black
Number of Pockets
5 exterior and 3 interior pockets
Insulated for Cold Conditions
Yes
Includes
Roll-a-way hood in collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J26002.LG
- Zoro #
- G605660835
- UPC #
- 81138260030
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Material
- 300 denier polyester
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 5 exterior and 3 interior pockets
- Insulated for Cold Conditions
- Yes
- Includes
- Roll-a-way hood in collar
- Water-Resistant
- Yes
- Gender
- Unisex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.