Shop TINGLEY
See all product information
Create Account
J26002 Bomber Hooded Jacket, Fluorescent Yellow/Green/Black, Small
- Mfr # J26002.SM
- Zoro # G205660754
product price:Â
$
108.99
/ea
Sold in multiples of 9 for
$980.91
Free Shipping & Returns
Key Features
Material
300 denier polyester shell
Size
Small
Color
Fluorescent Yellow/Green/Black
Number of Pockets
5 exterior and 3 interior
Number of Inside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J26002.SM
- Zoro #
- G205660754
- UPC #
- 81138260016
- Country of Origin
- China
- Material
- 300 denier polyester shell
- Color
- Fluorescent Yellow/Green/Black
- Number of Pockets
- 5 exterior and 3 interior
- Number of Inside Pockets
- 3
- Lining Material
- Fleece body lining and quilted polyester sleeve lining
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- Yes
Dimensions
- Size
- Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.