J32107 American Storm Fly Front Hooded Jacket, Yellow, XL
- Mfr # J32107.XL
- Zoro # G605488439
product price:Â
$
48.99
/ea
Sold in multiples of 9 for
$440.91
Key Features
Size
XL
Color
Yellow
Material
PVC on Non-Woven Polyester
Closure Type
Snaps
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J32107.XL
- Zoro #
- G605488439
- UPC #
- 81138311749
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC on Non-Woven Polyester
- Closure Type
- Snaps
- Gender
- Unisex
Dimensions
- Size
- XL
Description
Tingley j32107 american storm fly front hooded jacket, yellow, xl american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.