Shop TINGLEY
See all product information
Create Account
J53122 Comfort-Brite Jacket, Fluorescent Lime, 4XL
- Mfr # J53122.4X
- Zoro # G705642274
product price:Â
$
99.19
/ea
Sold in multiples of 9 for
$892.71
Key Features
Size
4XL
Color
Fluorescent Lime
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Water-Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J53122.4X
- Zoro #
- G705642274
- UPC #
- 81138531277
- Country of Origin
- China
- Color
- Fluorescent Lime
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Dimensions
- Size
- 4XL
Description
Tingley j53122 comfort-brite jacket, fluorescent lime, 4xl comfort-brite - the ultimate general purpose rain suit. Highly visible, flame resistant, and loaded with special features. Comfort-brite is lightweight, durable, and affordable. Ideal applications: utilities, telecommunication, construction, transportation, dot's, municipalities, waste management and general industry. Chemical resistance: many acids, oils, alcohols, salts, and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.