This item is Discontinued.

This item is Discontinued.
J56207 DuraScrim Storm Fly Front Jacket, Yellow, Hood Snaps, Small (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J56207.SM
- Zoro #
- G505488041
- UPC #
- 81138562011
- Country of Origin
- China
- Color
- Yellow
- Material
- Double Coated PVC on Polyester
- Closure Type
- Snap
- Gender
- Unisex
Dimensions
- Size
- Small
Description
Tingley j56207 durascrim storm fly front jacket, yellow, hood snaps, sm durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.