Shop TINGLEY
See all product information
Create Account
J72003 Icon 3.1 Black Fleece Jacket, 2XL
- Mfr # J72003.2X
- Zoro # G205974899
product price:Â
$
79.65
/ea
Sold in multiples of 9 for $716.85
Key Features
Color
Black
Material
Fleece
Closure Type
Zipper
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J72003.2X
- Zoro #
- G205974899
- UPC #
- 81138720053
- Country of Origin
- China
- Color
- Black
- Material
- Fleece
- Closure Type
- Zipper
- Number of Pockets
- 2
Description
Tingley j72003 icon 3.1 black fleece jacket, 2xl black fleece jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the icon jackets, styles j24122 and j24129. Compatible with inner attachment system of the icon jackets for accommodation as a liner.