J72003 Icon 3.1 Black Fleece Jacket, 5XL
- Mfr # J72003.5X
- Zoro # G705974771
product price:Â
$
85.29
/ea
Sold in multiples of 9 for
$767.61
Key Features
Color
Black
Material
Fleece
Closure Type
Zipper
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J72003.5X
- Zoro #
- G705974771
- UPC #
- 81138720084
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Black
- Material
- Fleece
- Closure Type
- Zipper
- Number of Pockets
- 2
Description
Tingley j72003 icon 3.1 black fleece jacket, 5xl black fleece jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the icon jackets, styles j24122 and j24129. Compatible with inner attachment system of the icon jackets for accommodation as a liner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.