Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Sigma Tall Rubber Boot w/Met Guard, Steel Toe, 16" Height, Black, 10

  • Mfr # MB816B

  • Zoro # G4393873


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB816B
Zoro #
G4393873
UPC #
081138816107
Country of Origin
China

Dimensions

Size
10
Height
16"
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boot w/Met Guard
Series
Sigma
Upper Material
Rubber
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Construction, Manufacturing, Mining, Quarrying
Shank Material
Steel
Standards
ASTM F2413-18
Resists
Acids, Caustics, Alcohols, and Diluted Solutions of Most Chemicals that are Water Soluble
Midsole Material
Steel
Footwear Sole Pattern
Cleated
Toe Shape
Round
Typical Rubber Boot Application
General Use
For Outdoor Traction
Yes
Metatarsal Guard
Yes
Style Number
MB816B
Outsole Material
Rubber
Insulated
No
Insulation Type
None
Footwear Closure Type
Buckles
Static Dissipative
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Shoe Style
Knee
Insole Color
Black
Metatarsal Guard Style
Internal
Features
Ozone Resistant Rubber, Internal Ankle Reinforcement System, Retro Reflective Tape, Snugleg Last Design
Puncture Resistant Insole Technology
Stainless Steel
Metatarsal Guard Technology
Layered Rubber and Padding
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 10, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.