O12008 Magnaprene Plain Front Overall, Green, 3XL

  • Mfr # O12008.3X
  • Zoro # G405642208
product price: 
$
83.99
/ea
Sold in multiples of 9 for $755.91

Key Features

Material
Neoprene on Nylon
Standards
ASTM D6413
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O12008.3X
Zoro #
G405642208
UPC #
81138800267
Country of Origin
China

Dimensions

Size
3XL

Details

Color
Green
Material
Neoprene on Nylon
Standards
ASTM D6413

Description

Tingley o12008 magnaprene plain front overall, green, 3xl magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews