O24122 Icon Snap Fly Front Overall, Fluorescent Lime, Medium
- Mfr # O24122.MD
- Zoro # G705642298
product price:Â
$
89.15
/ea
Sold in multiples of 9 for
$802.35
Key Features
Material
Polyurethane on 300 denier polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O24122.MD
- Zoro #
- G705642298
- UPC #
- 81138222427
- Country of Origin
- China
- Color
- Fluorescent Lime
- Material
- Polyurethane on 300 denier polyester
Dimensions
- Size
- Medium
Description
Tingley o24122 icon snap fly front overall, fluorescent lime, md the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.