Rainwear
- Mfr # 70582_290-2XL
- Zoro # G424891663
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Outside Pockets
0
Will Fit Over Boots
Yes
Style
Bib Pant
High-Visibility
No
Fly Closure Type
Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_290-2XL
- Zoro #
- G424891663
- UPC #
- 7040055912616
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- Number of Outside Pockets
- 0
- Will Fit Over Boots
- Yes
- Style
- Bib Pant
- Color
- Dark Orange
- High-Visibility
- No
- Fly Closure Type
- Snaps
- Series
- Gale
- Material
- Polyester, Polyurethane
- Waist Closure
- Snaps
- Lining Material
- 100% Polyester Knit
- Ankle Type
- Snap Buttons
- Inseam
- 35 in
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- Includes Lining
- Yes
- Includes
- Elastic Suspenders, Quick Release Buckles
- Coating Material
- Polyurethane
- Insulated for Cold Conditions
- No
- Fabric Weight
- 240 g/sq m
- Number of Inside Pockets
- 1
- Gender
- Men's
- Includes Suspenders
- Yes
- Resists
- Water, Wind
- Sensor Body Style
- Bib Pant
Dimensions
- Thickness
- 0.5 mm
- Size
- 2XL
- Maximum Waist Size
- 45 in
- Maximum Chest Size
- 48 3/4 in
- Container Size
- 2XL
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 2XL, Color Dark Orange, Inseam 35 in, Maximum Waist Size 45 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.