O32007 American Plain Front Overall, Yellow, Medium
- Mfr # O32007.MD
- Zoro # G305642162
product price:Â
$
43.55
/ea
Sold in multiples of 9 for
$391.95
Key Features
Color
Yellow
Material
PVC on non-woven polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O32007.MD
- Zoro #
- G305642162
- UPC #
- 81138701328
- Country of Origin
- China
- Color
- Yellow
- Material
- PVC on non-woven polyester
Dimensions
- Size
- Medium
Description
Tingley o32007 american plain front overall, yellow, md american - all day comfort for tough jobs. The american pvc on non-woven polyester suit is affordable yet comfortable. The american is one of the most comfortable garments on the market. Ideal applications: agriculture, general industry, construction, and municipalities. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.