Shop All Coveralls & Overalls
Tingley
Overall, Breathable Waterproof, L, Black
Mfr # O24113
Zoro # G7071963
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 6 oz./yd2 Polyurethane on 300D Polyester
- Inseam 30"
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # O24113
- Zoro # G7071963
- UPC # 081138011113
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Description
Overall,Breathable Waterproof,L,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Virtua Eyewr 11329-00000-100ClearT, 100PK (11329-00000-100)
- FIRE-DEX Firefighter Boot, Leather, 8-1/2, W, PR (FDXL200-8.5W)
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- CARHARTT Bib Overalls, 36" Waist Sz, 30" Inseam, Brn (102776-211-36x30)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- CLEMCO Blast Suit, 2XL (22917)
- Tingley Workwear and Protective Clothing