Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1500
Zoro #
G3831563
UPC #
-
Country of Origin
Mexico
Dimensions
Size
S
Height
17"
Fits Shoe Size
6-1/2 to 8
Boot Height
17"
Details
Color
Black
Gender
Men's
Toe Type
Plain
Waterproof
Yes
Closure Type
Button Tab
Predominant Footwear Color
Black
Upper Material
Natural Rubber
Resists
Acids, Alcohols, Bases, Diluted Water Solutions
Outsole Material
Natural Rubber
Item
Overboots
Footwear Sole Pattern
Cross Hatch
Footwear Closure Type
Snap Tab
Midsole Material
Natural Rubber
Metatarsal Guard
No
Shank Material
Natural Rubber
Description
Overboots, Footwear Sole Pattern Cross Hatch, Toe Type Plain, Black, Fits Shoe Size 6-1/2 to 8, Boot Height 17 In., Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Natural Rubber, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.