Shop TINGLEY
See all product information
Create Account
P67013 StormFlex Plain Front Pants, Black, Retail Packed, 2XL
- Mfr # P67013.2X
- Zoro # G005487346
product price:Â
$
50.15
/ea
Sold in multiples of 9 for
$451.35
Key Features
Size
2XL
Color
Black
Material
Polyurethane on stretch knit polyester
Waist Closure
Elasticized waist with adjustable drawcord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P67013.2X
- Zoro #
- G005487346
- UPC #
- 81138807150
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Item
- Rain Pants
- Color
- Black
- Material
- Polyurethane on stretch knit polyester
- Waist Closure
- Elasticized waist with adjustable drawcord
Description
Tingley p67013 stormflex plain front pants, black, retail packed, 2xl stormflex - lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make stormflex an ideal rain suit. Ideal applications: active recreation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.