Uvex Avatar(TM), Safety Glasses, Anti-Fog & Anti-Scratch, Gray Lens, Gray/Green Frame
- Mfr # AT01GRAH
- Zoro # G816127783
product price:Â
$
15.55
/ea
Key Features
Frame Color
Gray/Green
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate, TPE
Series
Uvex Avatar(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT01GRAH
- Zoro #
- G816127783
- UPC #
- 603390135309
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 5 1/8 in
Details
- Item
- Safety Glasses
- Lens Color
- Gray
- Frame Color
- Gray/Green
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate, TPE
- Series
- Uvex Avatar(TM)
- Frame Style
- OTG
- Standards
- ANSI Z87.1+, CSA Z94.3
- Arm Material
- Polycarbonate, TPE
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Padding Location
- Brow, Nose Bridge
- Temple Adjustment Type
- Ratcheting
- Frame Features
- Dielectric
- Temple Tip Features
- Flexible
- Adjustable Pieces
- Temple
- Application
- Construction
Description
Safety Glasses, Series Uvex Avatar(TM), Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Gray/Green, Frame Material Polycarbonate, TPE, Lens Material Polycarbonate, Standards ANSI Z87.1+, CSA Z94.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.