Shop TINGLEY
See all product information
Create Account
Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket
- Mfr # J25022.MD
- Zoro # G005443724
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane/Soft Shell
Color
Lime
Number of Pockets
3
Number of Inside Pockets
1
Insulated for Cold Conditions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J25022.MD
- Zoro #
- G005443724
- UPC #
- 81138250222
- Country of Origin
- China
- Material
- Polyurethane/Soft Shell
- Color
- Lime
- Number of Pockets
- 3
- Number of Inside Pockets
- 1
- Insulated for Cold Conditions
- Yes
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Water-Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.