Shop TINGLEY
See all product information
Create Account
Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket
- Mfr # J25022.2X
- Zoro # G405443683
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane/Soft Shell
Color
Lime
Number of Pockets
3
Insulated for Cold Conditions
yes
Standards
ANSI/ISEA 107 Type R Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J25022.2X
- Zoro #
- G405443683
- UPC #
- 81138250253
- Country of Origin
- China
- Material
- Polyurethane/Soft Shell
- Color
- Lime
- Number of Pockets
- 3
- Insulated for Cold Conditions
- yes
- Standards
- ANSI/ISEA 107 Type R Class 3
- Water-Resistant
- yes
Description
Made for work, but works for play A revolutionary 3 layer material that keeps you warm and dry, yet cool and comfortable for 3-season protection. The Phase 3TM offers amazing warmth-to-weight ratio in a breathable, wind and water resistant system. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.