Zoro Homepage

Plain Toe Toe, 12 1/2 inch Height, Brick Red/Brown, 12

  • Mfr # MB920B.12

  • Zoro # G305656329


product price: $217.99
/ea
Sold in multiples of 9 for $1,961.91
Free Shipping & Returns

Key Features

Size
12
Toe Type
Plain Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Height
12½ inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB920B.12
Zoro #
G305656329
UPC #
81138920323
Country of Origin
China

Dimensions

Size
12
Height
12½ inch

Details

Toe Type
Plain Toe
Waterproof
100% waterproof
Color
Brick Red/Brown
Upper Material
Neoprene
Footwear Shank
Steel shank
Style Number
MB920B.12

Description

Tingley mb920b dipped neoprene snugleg boots, brick red/brown, size 12 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.