PVCPolyester Hooded Rain Jacket
- Mfr # J53107.3X
- Zoro # G108081984
product price:Â
$
16.75
/ea
Key Features
Color
Yellow
Material
PVC on Polyester
Closure Type
Snap
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J53107.3X
- Zoro #
- G108081984
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Yellow
- Material
- PVC on Polyester
- Closure Type
- Snap
- Gender
- Unisex
Description
The Tingley Industrial Work Jacket IVJ417 is made of polyester with an exterior coat of PVC and features an attached hood This yellow waterproof storm jacket is generously cut for ease of movement, 100 waterproof and has a storm fly front which seals out wind and rain This durable and economical jacket has nonconductive hardware and is ideal for general purpose work environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.