Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, M, Grn, Unisex, 0.25mm Thick

  • Mfr # J22258

  • Zoro # G4239013


product price: $50.49
/ea

Key Features

Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J22258
Zoro #
G4239013
UPC #
081138046191
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Thickness
0.25 mm
Fits Chest Size
50 in
Maximum Chest Size
42 in
Sleeve Length
34 in
Minimum Chest Size
40 in

Details

Item
Rain Jacket
Color
Green
Material
Nylon/Polyurethane
Closure Type
Snaps, Storm Flap
Fabric Weight
5.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Liner Material
Nylon
Lining Material
Polyurethane
ANSI Class
Not Rated
Rainwear Features
Chemical Resistant, Wind Resistant
Hood Style
None
Features
2 mil Exterior Coating, Storm Fly Front Seals
Seam Style
Heat Sealed
Resists
Alkalis, Blood, Caustics, Fats, Grease Oils, Organic Acids, Salts, Sanitation Chemicals, Water
High-Visibility
No
Cuff Style
Elastic
Includes Hood
No
Insulated for Cold Conditions
No
Series
J22258
Wind-Resistant
Yes
ANSI Type
Unrated
Back Stripe Pattern
None
Front Stripe Pattern
None
Style
Rain Jacket
Garment Type
Rain Jacket
Coating Material
Polyurethane
Includes Removable Liner
No
Includes Lining
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in, Lining Material Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.