Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Nylon, Class 1 O, Black/Yellow, S

  • Mfr # J28123C.SM

  • Zoro # G210445018


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black/Yellow
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
Total 8 (1 inside, 5 outside)
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J28123C.SM
Zoro #
G210445018
UPC #
0081138058491
Country of Origin
China

Dimensions

Size
S
Sleeve Length
34.75
Length
30 1/2 in
Maximum Chest Size
46 in

Details

Item
Rain Jacket
Material
Nylon
Color
Black/Yellow
Front Closure Type
Storm Fly Front with Hidden Snap, Zipper
Number of Pockets
Total 8 (1 inside, 5 outside)
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
1
ANSI Type
O
Lining Material
70% Aluminum Oxide
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, CSA Z96 Class 1 Level 2 Compliant
Features
Overhead Shoulder Design
Cuff Style
Open
Includes
Hood, Lining
Seam Style
Stitched
Gender
Unisex
Fabric Weight
240 g/sq m
Hood Style
Detachable
Resists
Abrasion, Tear, Water
Pocket Locations
Left Chest, Upper Left Sleeve, Upper Right
Collar Style
Hood
Includes Hood
Yes
Back Stripe Pattern
X
Style
Rain Jacket
High-Visibility
Yes
Includes Lining
Yes
Front Stripe Pattern
Double Horizontal
Hood Features
Knit Wind Seal, Throat Guard
Coating Material
PU
Garment Type
Rain Jacket
Includes Removable Liner
No
Water-Resistant
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Black/Yellow, Front Closure Type Storm Fly Front with Hidden Snap, Zipper, Gender Unisex, Material Nylon, High-Visibility Yes, ANSI Class 1, Insulated for Cold Conditions Yes, Back Stripe Pattern X, Includes Hood Yes, Hood Style Detachable, Length 30 1/2 in, Length Type Waist, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.