Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Jacket, Polyester, Class 3 R, Green, 4XL

  • Mfr # J24122C

  • Zoro # G9661427


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Style
Jacket
Color
Green
Number of Pockets
6-Apr
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24122C
Zoro #
G9661427
UPC #
081138004467
Country of Origin
Multiple

Dimensions

Size
4XL
Length
33 in
Fits Chest Size
60 in
Thickness
0.3 mm
Sleeve Length
36 in
Minimum Chest Size
60 in
Size-Body Type
Regular
Maximum Chest Size
62 in

Details

Item
Rain Jacket
Material
Polyester
Style
Jacket
Color
Green
Number of Pockets
6-Apr
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96, CSA Z96
Features
2 in Silver Reflective Tape
Fabric Weight
6 oz
Gender
Unisex
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Resists
Mud, Water, Wind
Seam Style
Stitched, Taped
Hood Style
Packable Hood in Collar
High-Visibility
Yes
Cuff Style
Elastic
Breathable Fabric
Yes
Includes Lining
Yes
Coating Material
Polyurethane
Garment Type
Rain Jacket
Secondary Hazard
Rain Protection
Includes Removable Liner
Yes
Collar Style
Roll-A-Way
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Hood
Yes
Back Stripe Pattern
X
Wind-Resistant
Yes
Series
J24122C
Water-Resistant
Yes

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Fluorescent Yellow-Green/Black, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.