Zoro Homepage

Rainwear, Polyurethane, Hi-Viz Yellow, XL

  • Mfr # J23122.XL

  • Zoro # G2453590


product price: $70.19
/ea

Key Features

Material
Polyurethane
Size
XL
Color
Hi-Viz Yellow
Number of Pockets
2
Standards
ANSI 107 Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J23122.XL
Zoro #
G2453590
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL

Details

Item
Rainwear
Material
Polyurethane
Color
Hi-Viz Yellow
Number of Pockets
2
Standards
ANSI 107 Class 3
Gender
Adult Unisex
Includes
Roll-a-way hood in collar design and easy access cargo pockets
Fabric Weight
7 Mil
Water-Resistant
Yes

Description

This Innovative Jacket From Tingley Rubber Is Ansi 107 Class 3 Compliant For High Visibility And Breathability. The Vision J23122 Provides All-Season Comfort At An Affordable Price. Designed For Use In Multipurpose Applications, This Jacket Features A Fluorescent Yellow-Green Background Material For Excellent Daytime Visibility, And 2" Silver Reflective Tape That Reflects Light For 360&Ordm; Nightime Conspicuity. For Use In Environments Where High Visibility And Breathability Are Desired For Wearer Safety And Comfort, The J23122 Features Waterproof, Breathable Fabric For All Season Comfort. The Full Cut Shoulder With 90&Ordm; Sleeve-To-Body Angle Offers Maximum Freedom Of Movement, And The Stitched And Taped Sealed Seams Give 100% Waterproof Protection. The Roll-Away Hood In Collar Design And Easy Access Cargo Pockets With Hook And Loop Closure Gives The Wearer Added Convenience.,XL


  • •ANSI 107 Class 3 compliant for high visibility
  • •All-season comfort at an affordable price
  • •Designed for Use in Multipurpose Applications
  • •2" silver reflective tape that reflects light for 360o nightime conspicuity
  • •Offers maximum freedom of movement
  • •100% waterproof protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.