Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainwear, Polyurethane, Yellow, S

  • Mfr # O22007.SM

  • Zoro # G007461818


product price: $51.29
/ea

Key Features

Color
Yellow
Size
S
Material
Polyurethane
Lining Material
Polyurethane
Product Type
Bib Overalls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O22007.SM
Zoro #
G007461818
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Rainwear
Color
Yellow
Material
Polyurethane
Lining Material
Polyurethane
Product Type
Bib Overalls
Fabric Weight
5.50 oz.

Description

  • •5.50 oz.
  • •10 mil. thick
  • •2 mil. lightweight and durable polyurethane coating
  • •Nylon
  • •Therm-O-Rad heat sealed seams
  • •100% waterproof
  • •Snap-lock buckles
  • •Heavy-duty snaps
  • •Yellow
  • •Heavy-duty suspenders with crossover
  • •Mildew resistant
  • •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.