Shop TINGLEY
See all product information
Create Account
S75029 Class 2 Short Sleeve T-Shirt, Fluorescent Orange, Small
- Mfr # S75029.SM
- Zoro # G705626328
product price:Â
$
34.19
/ea
Sold in multiples of 9 for
$307.71
Key Features
Size
Small
Standards
ANSI/ISEA 107
Color
Fluorescent Orange
Material
Birds Eye Polyester
Reflective Stripe Width
2 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S75029.SM
- Zoro #
- G705626328
- UPC #
- 81138750319
- Country of Origin
- China
- Standards
- ANSI/ISEA 107
- Color
- Fluorescent Orange
- Material
- Birds Eye Polyester
- ANSI Class
- Class 2
- Total Number of Pockets
- 1
- Number of Pockets with Closure
- 1
Description
Tingley s75029 class 2 short sleeve t-shirt, fluorescent orange, sm ansi 107 class 2 short sleeve t-shirts utilize birds eye polyester, high wicking moisture management fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.