StormFlex Rain Jacket
- Mfr # J67113.2X
- Zoro # G605443537
product price:Â
$
62.99
/ea
Key Features
Color
Black
Material
Polyurethane
Closure Type
Zipper
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J67113.2X
- Zoro #
- G605443537
- UPC #
- 81138782051
- Country of Origin
- China
- Color
- Black
- Material
- Polyurethane
- Closure Type
- Zipper
- Number of Outside Pockets
- 2
Description
For those fed up with poor-fitting raingear, the Tingley is your solution. This waterproof jacket is made with a lightweight 0.40mm polyurethane on stretch knit polyester that's cut to give you excellent freedom of movement and comfort. Tingley features a convenient roll-a-way hood-in-collar design for hood storage on clear days and a tapered hemline with an adjustable elastic drawcord for a customized fit. Front zipper closure with inner storm flap, plus hook-and-loop take-up straps at the sleeves help keep out rain. Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.