Tingley

Stormflex Rain, Pants, Unrated, Black, M


product price: $32.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Polyurethane
  • Fabric Weight 6.25 oz
  • Inseam 29 in
  • Seam Style Heat Sealed, Stitched
See all product information

Product Information

  • Brand Tingley
  • MFR # P67013
  • Zoro # G4396576
  • UPC #
    081138807129
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 36 in to 38 in
Minimum Waist Size 36 in
Maximum Waist Size 38 in

Details

Item Rain Pants
Color Black
Material Polyurethane
Fabric Weight 6.25 oz
Inseam 29 in
Seam Style Heat Sealed, Stitched
ANSI Class Not Rated
Gender Unisex
Number of Pockets 0
Thickness 0.4 mm
Includes Nonconductive, Noncorrosive Snaps and Buckles
Features Lightweight, Medium Duty, Plain Front Pants
High-Visibility No
Includes Lining Yes
Number of Outside Pockets 0
Ankle Type Hook-and-Loop, Take-Up Straps
Lining Material Polyester
Pass Through Pockets Yes
Style Rain Pants
Waist Closure Drawstring
Reflective Stripe Border Type None
Series P67013
Will Fit Over Boots Yes
Resists Wind
Fly Closure Type None
Insulated for Cold Conditions No
ANSI Type Unrated
Closure Type Drawstring, Elastic
Number of Inside Pockets 0

Description

Rain Pants, Material Polyurethane, Gender Unisex, Size M, Color Black, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 6.25 oz, Thickness 0.4 mm, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.