This item is Discontinued.

Tingley Tingley C24122 Icon Hooded Coat, Fluorescent Yellow/Green, 48", 2XL C24122.2X

Tingley C24122 Icon Hooded Coat, Fluorescent Yellow/Green, 48", 2XL (Discontinued)

  • Mfr # C24122.2X
  • Zoro # G505660782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C24122.2X
Zoro #
G505660782
UPC #
81138241350
Country of Origin
China

Dimensions

Size
2XL

Details

Material
300D Polyurethane on Polyester
Color
Fluorescent Yellow-Green
Number of Pockets
7
Number of Inside Pockets
1
Lining Material
Polyester Mesh/Taffeta
Standards
ANSI/ISEA 107 Type R Class 3 compliant
Fabric Weight
300 denier polyester
Gender
Adult Unisex
Water-Resistant
Yes

Description

Tingley c24122 icon hooded coat, fluorescent yellow/green, 48", 2xl the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.