This item is Discontinued.

Tingley Tingley J23122-Vision Hooded Jacket, Fluorescent Yellow/Green, Large J23122.LG

Tingley J23122-Vision Hooded Jacket, Fluorescent Yellow/Green, Large (Discontinued)

  • Mfr # J23122.LG
  • Zoro # G805660833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J23122.LG
Zoro #
G805660833
UPC #
81138231238
Country of Origin
China

Dimensions

Size
Large

Details

Material
Polyurethane on 150D Polyester
Color
Fluorescent Yellow-Green
Number of Pockets
2
Standards
ANSI 107 compliant
Water-Resistant
Yes
Gender
Adult Unisex

Description

Tingley j23122 vision hooded jacket, fluorescent yellow/green, lg the vision for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ansi 107 compliant for high visibility and breathability. The vision provides all season comfort at an affordable price. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.