This item is Discontinued.

Tingley Tingley MB926B Dipped Neoprene Snugleg Boots, Brick Red/Brown, Size 10 MB926B.10

Tingley MB926B Dipped Neoprene Snugleg Boots, Brick Red/Brown, Size 10 (Discontinued)

  • Mfr # MB926B.10
  • Zoro # G105656338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB926B.10
Zoro #
G105656338
UPC #
81138926301
Country of Origin
China

Dimensions

Size
10
Height
16"

Details

Toe Type
Plain Toe
Upper Material
Neoprene
Footwear Shank
Steel
Style Number
MB926B.10

Description

Tingley mb926b dipped neoprene snugleg boots, brick red/brown, size 10 neoprene snugleg boots - flexible, durable, comfortable. Designed for tough industrial environments. Made with a multi-ply manufacturing method. Every boot is dipped with a neoprene coating and sealant, so the foot is surrounded by a layer of 100% waterproof and chemical resistant neoprene for optimum protection and extraordinary comfort. Ideal applications: food processing, particularly red meat, dairy, chemical, petrochemical, particularly exploration, and production. Chemical resistance: animal fats and blood, oils, certain acids, alcohols, alkali and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.