Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tingley O21007 Eagle Plain Front Overall, Yellow, 2XL

  • Mfr # O21007.2X

  • Zoro # G305642353


product price: $63.59
/ea
Sold in multiples of 9 for $572.31

Key Features

Color
Yellow
Standards
ASTM E96
Material
Nylon with Interior Polyurethane Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O21007.2X
Zoro #
G305642353
UPC #
81138700154
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Yellow
Standards
ASTM E96
Material
Nylon with Interior Polyurethane Coating

Description

Tingley o21007 eagle plain front overall, yellow, 2xl eagle - heavy protection, lightweight comfort. Breathable eagle polyurethane on nylon suit for all day comfort and wear. The most lightweight and comfortable suit we make, the eagle suit is made of 200 denier nylon and coated on the inside with polyurethane. Ideal applications: agriculture, food processing, municipalities, and general industry. Chemical resistance: good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.