Zoro Homepage

Tingley O23122-Vision Snap Fly Front Overall, Fluorescent Lime, 4XL

  • Mfr # O23122.4X

  • Zoro # G905642203


product price: $65.95
/ea
Sold in multiples of 9 for $593.55

Key Features

Material
Polyurethane on 150 denier polyester
Color
Fluorescent Lime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O23122.4X
Zoro #
G905642203
UPC #
81138221376
Country of Origin
China

Dimensions

Size
4XL

Details

Material
Polyurethane on 150 denier polyester
Color
Fluorescent Lime

Description

Tingley o23122 vision snap fly front overall, fluorescent lime, 4xl the vision for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ansi 107 compliant for high visibility and breathability. The vision provides all season comfort at an affordable price. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.