Zoro Homepage

Tingley S41108 SafetyFlex Protective Sleeves, Green, L

  • Mfr # S41108.LG

  • Zoro # G205829649


product price: $19.69
/ea

Key Features

Overall Length
18"
Color
Green
Material
PVC on polyester knit
Thickness
17 mil
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S41108.LG
Zoro #
G205829649
UPC #
81138128002
Country of Origin
China

Dimensions

Overall Length
18"
Thickness
17 mil
Size
L

Details

Color
Green
Material
PVC on polyester knit

Description

Tingley s41108 safetyflex protective sleeves, green, large safetyflex green protective sleeves - 18" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.